LPSRK30SP - 30A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $40.98 (Each)
  • $40.98 (Each)

  • $409.80 (Per 10)
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
LPSRK30SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-30SP
Description
30A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 30 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548366 / 00051712548366
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.98 (Each)
Carton
$409.80 (Per 10)
Resources
Images
 
 
LPSRK30SP - Small Image
 
LPSRK30SP - Large Image
 
LPSRK30SP - Large Image
 
LPSRK30SP - Large Image
 
LPSRK30SP - Video
Attachments
 
 
LPSRK30SP - Specification Sheet
Tech Bulletins
 
 
LPSRK30SP - Tech Bulletin
Other Links
 
 
LPSRK30SP - Other
 
LPSRK30SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
30 A
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
30A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 30 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Electrically Isolated End Cap
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-30SP LOW-PEAK DUAL ELEM
Additional Information
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Response Time
8 S at 500%
class
Class RK1
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-30SP
GTIN
00051712548366
UPC
051712548366
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK30SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK30SP, though they may not be 100% alike.

Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, ...
  • Our Part #: LESRK30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LESRK30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($441.00) ·
LESRK30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LPSRK30SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-30SP Eaton Bussmann 00051712548366
LLSRK-30 SSAC 00079458350739
A6D30R Mersen 00782001991869

* All prices subject to change.

Begin Live Chat