KTNR15 - 15A 250V Fa Class RK1 Fuse

Eaton

  • $53.78 (Each)
  • $53.78 (Each)

  • $537.80 (Per 10)
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
KTNR15
Manufacturer
Eaton
Manufacturer's Part Number
KTN-R-15
Description
15A 250V Fa Class RK1 Fuse
Eaton Bussmann Series Class RK1 Fuse, KTN-R, Fast-Acting, Current Limiting Fuse, 15 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 250 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712407045 / 5027590446105 / 00051712407045
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.78 (Each)
Carton
$537.80 (Per 10)
Resources
Images
 
 
KTNR15 - Small Image
 
KTNR15 - Large Image
 
KTNR15 - Large Image
 
KTNR15 - Video
Tech Bulletins
 
 
KTNR15 - Tech Bulletin
Other Links
 
 
KTNR15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
200000 Amp (RMS Symmetrical), 10000 Amp at 250 Vdc
Voltage Rating
250 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse Class RK1
Description
15A 250V FA CLASS RK1 FUSE
Long Description
Eaton Bussmann Series Class RK1 fuse, KTN-R, fast-acting, current limiting fuse, 15 A, rejection style fuse, interrupting rating of 200 kA at 250 Vac
Special Features
70/30 Brass End Cap
extra long description
EFSE KTN-R-15 LIMITRON FAST ACTING
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Additional Information
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class RK1
Fuse Class
Class RK1
element
Single
media
Yes
Manufacturer Information
Manufacturers Part Number
KTN-R-15
Brand
Eaton
GTIN
00051712407045
UPC
051712407045
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTNR15.
Jump To:

Cross Referenced

These items are similar to KTNR15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTN-R-15 Eaton Bussmann 00051712407045
KLNR-15 SSAC 00079458280685
A2K15R Mersen 00782001915063

* All prices subject to change.

Begin Live Chat