KTK14 - 1/4A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $37.70 (Each)
  • $37.70 (Each)

  • $377.00 (Per 10)
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
KTK14
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-1/4
Description
1/4A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 0.25 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420044 / 5027590445795 / 00051712420044
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.70 (Each)
Carton
$377.00 (Per 10)
Resources
Attachments
 
 
KTK14 - Specification Sheet
Images
 
 
KTK14 - Small Image
 
KTK14 - Large Image
 
KTK14 - Large Image
 
KTK14 - Video
Other Links
 
 
KTK14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1/4 Amp
interrupt rating
100000 Amp (RMS Symmetrical UL)
Voltage Rating
600 VAC
connection
Ferrule End X Ferrule End
Material
Melamine tubeNickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
1/4A 600V FA MIDGET FUSE
extra long description
BUSS KTK-1/4 LIMITRON FAST ACTING F
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 0.25 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V
Special Features
Nickel Plated Bronze Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KTK-1/4
GTIN
00051712420044
UPC
051712420044
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTK14.
Jump To:

Cross Referenced

These items are similar to KTK14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-1/4 Eaton Bussmann 00051712420044
KLK-1/4 SSAC 00079458250190
ATM1/4 Mersen 00782001900663

* All prices subject to change.

Begin Live Chat