H250301C - 1/10-30A 1P 250V Class H Box Lug Fuse Block

Eaton

  • $14.64 (Each)
  • $14.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H250301C
Manufacturer
Eaton
Manufacturer's Part Number
H25030-1C
Description
1/10-30A 1P 250V Class H Box Lug Fuse Block
Connectron 23111|Marathon F30A1B|Mersen 20301
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712146630 / 00051712146630
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Resources
Images
 
 
H250301C - Small Image
 
H250301C - Large Image
 
H250301C - Large Image
 
H250301C - Large Image
 
H250301C - Large Image
Attachments
 
 
H250301C - Specification Sheet
 
H250301C - Specification Sheet
 
H250301C - Specification Sheet
Brochures
 
 
H250301C - Brochure
 
H250301C - Brochure
 
H250301C - Brochure
 
H250301C - Brochure
Other Links
 
 
H250301C - Other
 
H250301C - Other
 
H250301C - Other
Features
Voltage Rating
250
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
1/10-30A 1P 250V CLASS H BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 1B0007 H25030-1C-BN
extra long description
EFSE H25030-1C BUSS FUSEBLOCK WAS 1
Long Description
Connectron 23111|Marathon F30A1B|Mersen 20301
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
H25030-1C
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712146630
UPC
051712146630
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Frequency Rating
100 Amp
standard
UL 4248, CSA C22.2, CE
Application
Non-Indicating
Enclosure
Non-Indicating
Mounting
DIN RAIL
You must have an account to view stock levels
These alternate items can be purchased instead of H250301C.
Jump To:

Similar Items

Similar items are close alternatives to H250301C, though they may not be 100% alike.

Replaced By HM25030-1CR
  • Our Part #: H250301C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H25030-1C
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.64)
H250301C - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to H250301C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H250301C Eaton Bussmann 00051712146630
23111 CONNECTRON n/a
F30A1B Marathon Special Products 00784337100700
20301 Mersen 00782001757465

* All prices subject to change.