GMC500R - 500MA 250V 5MM X 20MM Ro

Eaton

  • $1.88 (Each)
  • $1.88 (Each)

  • $9.40 (Per 5)
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
GMC500R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-500-R
Description
500MA 250V 5MM X 20MM Ro
00051712642989|0051712|051712642989|05171264298|64298|GMC 500 R|GMC500R|GMC-500-R|GMC 500MA Buss Fuse|Bussman GMC 500 R|Bussman GMC500R|Bussman GMC-500-R|Bussmann Division GMC 500 R|Bussmann Division GMC500R|Bussmann Division GMC-500-R|Bussmann GMC 500 R|Bussmann GMC500R|Bussmann GMC-500-R|Cooper Bussmann GMC 500 R|Cooper Bussmann GMC500R|Cooper Bussmann GMC-500-R|Cooper Bussmann North America Elect GMC 500 R|Cooper Bussmann North America Elect GMC500R|Cooper Bussmann North America Elect GMC-500-R|Eaton Bu
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642989 / 00051712642989
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Standard Packaging
$9.40 (Per 5)
Resources
Images
 
 
GMC500R - Small Image
 
GMC500R - Large Image
Attachments
 
 
GMC500R - Specification Sheet
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Controls
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
500MA 250V 5MM X 20MM RO
Long Description
00051712642989|0051712|051712642989|05171264298|64298|GMC 500 R|GMC500R|GMC-500-R|GMC 500mA BUSS FUSE|BUSSMAN GMC 500 R|BUSSMAN GMC500R|BUSSMAN GMC-500-R|BUSSMANN DIVISION GMC 500 R|BUSSMANN DIVISION GMC500R|BUSSMANN DIVISION GMC-500-R|BUSSMANN GMC 500 R|BUSSMANN GMC500R|BUSSMANN GMC-500-R|Cooper Bussmann GMC 500 R|Cooper Bussmann GMC500R|Cooper Bussmann GMC-500-R|Cooper Bussmann North America Elect GMC 500 R|Cooper Bussmann North America Elect GMC500R|Cooper Bussmann North America Elect GMC-500-R|Eaton Bu
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant
Product Type
GMC 500MA Buss Fuse
extra long description
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, MITI, CE, KC APPROVAL; 250 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 500 MILLIAMP CURRENT RATING; FERRULE TERMINAL TYPE; MEDIUM TIME DELAY CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMC MODEL
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-500-R
Brand
Eaton
sub brand
Electronic Circuits
GTIN
00051712642989
UPC
051712642989
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.003
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMC500R.
Jump To:

Similar Items

Similar items are close alternatives to GMC500R, though they may not be 100% alike.

00517121431580|0005171|00517121431580|51712143158|43158|GMC500MA|Buss Bussman GM...
  • Our Part #: GMC500MA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMC-500MA
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($26.00) ·
GMC500MA - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat