GMA8R - 8A 125V Fa 5X20MM Glass Fuse

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $15.10 (Per 5)
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
GMA8R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-8-R
Description
8A 125V Fa 5X20MM Glass Fuse
00051712648066|0051712|051712648066|05171264806|64806|Gma 8 R|GMA8R|Gma-8-R|Gma 8A Buss Fuse|Bussman Gma 8 R|Bussman GMA8R|Bussman Gma-8-R|Bussmann Division Gma 8 R|Bussmann Division GMA8R|Bussmann Division Gma-8-R|Bussmann Gma 8 R|Bussmann GMA8R|Bussmann Gma-8-R|Cooper Bussmann Gma 8 R|Cooper Bussmann GMA8R|Cooper Bussmann Gma-8-R|Cooper Bussmann North America Elect Gma 8 R|Cooper Bussmann North America Elect GMA8R|Cooper Bussmann North America Elect Gma-8-R|Eaton Busmann Gma 8 R|Eaton Busmann GMA8R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712648066 / 00051712648066
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$15.10 (Per 5)
Resources
Images
 
 
GMA8R - Large Image
 
GMA8R - Small Image
 
GMA8R - Large Image
 
GMA8R - Large Image
 
GMA8R - Large Image
 
GMA8R - Large Image
Attachments
 
 
GMA8R - Specification Sheet
 
GMA8R - Specification Sheet
 
GMA8R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Non-Indicating
Voltage Rating
125
amperage rating
Electronic Circuits
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Classroom, Conference Room, Corridor
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
8A 125V FA 5X20MM GLASS FUSE
Product Type
Gma 8A Buss Fuse
extra long description
EFSE GMA-8-R GMA 8A BUSS FUSE
Long Description
00051712648066|0051712|051712648066|05171264806|64806|GMA 8 R|GMA8R|GMA-8-R|GMA 8A BUSS FUSE|BUSSMAN GMA 8 R|BUSSMAN GMA8R|BUSSMAN GMA-8-R|BUSSMANN DIVISION GMA 8 R|BUSSMANN DIVISION GMA8R|BUSSMANN DIVISION GMA-8-R|BUSSMANN GMA 8 R|BUSSMANN GMA8R|BUSSMANN GMA-8-R|Cooper Bussmann GMA 8 R|Cooper Bussmann GMA8R|Cooper Bussmann GMA-8-R|Cooper Bussmann North America Elect GMA 8 R|Cooper Bussmann North America Elect GMA8R|Cooper Bussmann North America Elect GMA-8-R|Eaton Busmann GMA 8 R|Eaton Busmann GMA8R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-8-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712648066
UPC
051712648066
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat