GMA250MA - 250MA 250V Fa 5X20MM Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
GMA250MA
Manufacturer
Eaton
Manufacturer's Part Number
GMA-250MA
Description
250MA 250V Fa 5X20MM Glass Fuse
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716611 / 00051712716611
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA250MA - Small Image
 
GMA250MA - Large Image
 
GMA250MA - Large Image
 
GMA250MA - Large Image
 
GMA250MA - Large Image
Attachments
 
 
GMA250MA - Specification Sheet
 
GMA250MA - Specification Sheet
 
GMA250MA - Specification Sheet
 
GMA250MA - Specification Sheet
Brochures
 
 
GMA250MA - Brochure
 
GMA250MA - Brochure
 
GMA250MA - Brochure
Other Links
 
 
GMA250MA - Other
Features
Voltage Rating
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
2.5 at (120V)
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 250MA Buss Fuse
Description
250MA 250V FA 5X20MM GLASS FUSE
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass End Cap
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-250MA
Brand
EDISON
sub brand
Electronic Circuits
GTIN
00051712716611
UPC
051712716611
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
You must have an account to view stock levels
These alternate items can be purchased instead of GMA250MA.
Jump To:

Similar Items

Similar items are close alternatives to GMA250MA, though they may not be 100% alike.

00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-...
  • Our Part #: GMA250R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-250-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.85)
GMA250R - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
There were no add-on items found for GMA250MA.

* All prices subject to change.

false