FWH90A - 90A 500V High-Speed Bolt-On Semiconductor Fuse

Eaton

  • $200.38 (Each)
  • $200.38 (Each)
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
FWH90A
Manufacturer
Eaton
Manufacturer's Part Number
FWH-90A
Description
90A 500V High-Speed Bolt-On Semiconductor Fuse
Eaton Bussmann Series FWH High Speed Fuse, 700 Vac/DC, 90A, Non Indicating, High Speed Fuse, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150071 / 00051712150071
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.38 (Each)
Resources
Attachments
 
 
FWH90A - Specification Sheet
Images
 
 
FWH90A - Large Image
 
FWH90A - Large Image
 
FWH90A - Large Image
 
FWH90A - Large Image
Other Links
 
 
FWH90A - Other
 
FWH90A - Other
 
FWH90A - Other
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
700 Vac/dc
amperage rating
90 A
Dimensions and Weight
Size
0.947 In Diameter X 3.625 In Length
Descriptions
Description
90A 500V HIGH-SPEED BOLT-ON SEMICONDUCTOR FUSE
extra long description
BUSS FWH-90A BUSS HIGH SPEED FUSE
Product Type
Buss High Speed Fuse
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Long Description
Eaton Bussmann series FWH high speed fuse, 700 Vac/dc, 90A, Non Indicating, High speed fuse, Stud
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
Additional Information
dimensions
4.6000 IN X 1.8000 IN X 1.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWH-90A
GTIN
00051712150071
UPC
051712150071
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
STUD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat