FRSR114 - 1-1/4A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRSR114
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-1-1/4
Description
1-1/4A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 1.25 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508100 / 00051712508100
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FRSR114 - Specification Sheet
Tech Bulletins
 
 
FRSR114 - Tech Bulletin
Images
 
 
FRSR114 - Small Image
 
FRSR114 - Large Image
 
FRSR114 - Large Image
 
FRSR114 - Video
Other Links
 
 
FRSR114 - Other
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
600 Vac, 300 Vdc
amperage rating
1.25 A
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Description
1-1/4A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRS-R-1-1/4 FUSETRON DUAL ELEM
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 1.25 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
element
Dual
Response Time
10 S at 500%
Manufacturer Information
Manufacturers Part Number
FRS-R-1-1/4
Brand
Eaton Bussmann series
GTIN
00051712508100
UPC
051712508100
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR114.
Jump To:

Similar Items

Similar items are close alternatives to FRSR114, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECSR1.25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR1.25
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($440.50) ·
ECSR1.25 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-1-1/4 Eaton Bussmann 00051712508100
FLSR-1-1/4 SSAC 00079458170344
FLSR-125 SSAC 00079458170849
TRS1-1/4R Mersen 00782001748609

* All prices subject to change.

Begin Live Chat