FRNR500 - 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR500
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-500
Description
250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 500 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507554 / 00051712507554
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FRNR500 - Specification Sheet
Tech Bulletins
 
 
FRNR500 - Tech Bulletin
Images
 
 
FRNR500 - Small Image
 
FRNR500 - Large Image
 
FRNR500 - Large Image
 
FRNR500 - Large Image
 
FRNR500 - Large Image
 
FRNR500 - Video
Other Links
 
 
FRNR500 - Other
 
FRNR500 - Other
 
FRNR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
Voltage Rating
250 VAC, 125 VDC
amperage rating
500 A
connection
Blade End X Blade End
Dimensions and Weight
Size
2.88 In Diameter X 10.38 In Length
Descriptions
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 500 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Product Type
Fusetron Dual-Element
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
extra long description
BUSS FRN-R-500 FUSETRON DUAL-ELEMEN
Description
250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Additional Information
Response Time
10 S at 500%
dimensions
10.3800 IN X 2.3800 IN X 2.3800 IN
class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-500
GTIN
00051712507554
UPC
051712507554
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR500.
Jump To:

Similar Items

Similar items are close alternatives to FRNR500, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR500
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($277.25) ·
ECNR500 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$277.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-500 Eaton Bussmann 00051712507554
FLNR-500 SSAC 00079458150964
FLNR.500 SSAC 00079458150247
TR500R Mersen 00782001748197

* All prices subject to change.

Begin Live Chat