AGC.25R - 1/4 250V Small Dim Fa Fuse

Eaton

  • $1.80 (Each)
  • $1.80 (Each)

  • $9.00 (Per 5)
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
AGC.25R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1/4-R
Description
1/4 250V Small Dim Fa Fuse
Eaton Agc Series Fast-Acting Fuse .25A, 250 Vac, 32 VDC (Self Certified), Agc-1-4-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654951 / 00051712654951
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$9.00 (Per 5)
Resources
Images
 
 
AGC.25R - Large Image
 
AGC.25R - Large Image
 
AGC.25R - Large Image
 
AGC.25R - Large Image
 
AGC.25R - Small Image
Attachments
 
 
AGC.25R - Specification Sheet
Brochures
 
 
AGC.25R - Brochure
Other Links
 
 
AGC.25R - Other
 
AGC.25R - Other
 
AGC.25R - Other
 
AGC.25R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.25A
interrupt rating
10 kAIC at 125 Vac35 AIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse
Description
1/4 250V SMALL DIM FA FUSE
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-1/4-R BUSS SMALL DIMENSION
Long Description
Eaton AGC series Fast-acting fuse .25A, 250 Vac, 32 Vdc (self certified), AGC-1-4-R
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-1/4-R
GTIN
00051712654951
UPC
051712654951
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat