ABC30R - 30A 125V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $9.51 (Each)
  • $9.51 (Each)

  • $47.55 (Per 5)
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
ABC30R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-30-R
Description
30A 125V 1/4X1-1/4 Fa Ceramic Fuse
Eaton Agc Series Fast-Acting Fuse, 9A, 250 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712542487 / 5027590226493 / 00051712542487
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Carton
$47.55 (Per 5)
Resources
Images
 
 
ABC30R - Large Image
 
ABC30R - Large Image
 
ABC30R - Large Image
 
ABC30R - Small Image
Attachments
 
 
ABC30R - Specification Sheet
Brochures
 
 
ABC30R - Brochure
Other Links
 
 
ABC30R - Other
 
ABC30R - Other
 
ABC30R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 AIC at 125 Vac400 AIC at 125 Vdc1 kAIC at 75 Vdc200 AIC at 250 Vac
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
amperage rating
30 A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcapsCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
30A 125V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Rohs Compliant
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
extra long description
EFSE ABC-30-R ROHS COMPLIANT
Long Description
Eaton AGC series Fast-acting fuse, 9A, 250 Vac, 32 Vdc (self certified)
Special Features
Interrupt Rating 200 Amp at 250 Vac, 1000 Amp at 125 Vac, 400 Amp at 125 Vdc, 1000 Amp at 75 Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
ABC-30-R
Brand
Eaton Bussmann series
GTIN
00051712542487
UPC
051712542487
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC30R.
Jump To:

Similar Items

Similar items are close alternatives to ABC30R, though they may not be 100% alike.

Buss Small Dimension Fuse Fast Acting
  • Our Part #: ABC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.45) ·
ABC30 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat