YS39 - 750 Comp Cu Butt Splice

Burndy

  • $138.94 (Each)
  • $138.94 (Each)

  • $833.64 (Per 6)
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
YS39
Manufacturer
Burndy
Manufacturer's Part Number
YS39
Description
750 Comp Cu Butt Splice
750 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810526859 / 00781810526859
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.94 (Each)
Standard Packaging
$833.64 (Per 6)
Resources
Images
 
 
YS39 - Large Image
 
YS39 - Small Image
Brochures
 
 
YS39 - Brochure
Other Links
 
 
YS39 - Other
 
YS39 - Other
Attachments
 
 
YS39 - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
extra long description
BUR YS39 BUTT SPLICE LONG 750
Description
750 COMP CU BUTT SPLICE
Product Type
Splice
Long Description
750 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: Black, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Oil Stop: No, Tapered End: No, Die Index: 24 Element A, Cond
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS39
GTIN
00781810526859
UPC
781810526859
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Splice
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS39.
Jump To:

Cross Referenced

These items are similar to YS39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11019 3M Electrical Products 00054007129233
VHS750 Anderson n/a
VHS-750 Anderson n/a
YS39 Burndy 00781810526859
DPC75 DOSSERT n/a
DPC-75 DOSSERT n/a
CSH750 ESP n/a
CSS75R FRANKEL n/a
CSL-750 Galvan Industries 00632591712224
C 750 Greaves n/a
C-750 Greaves 00784491130285
VHS750 Hubbell Power Systems 00096359339007
CSL750 Ideal Industries n/a
CTL-750 ILSCO 00783669151107
136700-750 KEARNEY n/a
MRC750 MAC n/a
94540 Morris 00601986945400
C-750 NSi Industries 00662381037657
SCL750-6 Panduit 00074983904754
SCS750-6 Panduit 00074983903757
SCL750 Panduit n/a
BBCU-075 Penn-Union 00785037215480
54823 Thomas & Betts 00786210548234
C 750 Thomas & Betts 00783786717101
CU750 Thomas & Betts 00783786132263
54023 Thomas & Betts 00786210540238
58524 Thomas & Betts 00786210585246

* All prices subject to change.

Begin Live Chat