YS34L - 500MCM Butt Splice

Burndy

  • $66.83 (Each)
  • $66.83 (Each)

  • $400.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YS34L
Manufacturer
Burndy
Manufacturer's Part Number
YS34L
Description
500MCM Butt Splice
500 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508558 / 00781810508558
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.83 (Each)
Standard Packaging
$400.98 (Per 6)
Resources
Images
 
 
YS34L - Small Image
 
YS34L - Large Image
Attachments
 
 
YS34L - Specification Sheet
Brochures
 
 
YS34L - Brochure
Other Links
 
 
YS34L - Other
 
YS34L - Other
 
YS34L - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Finish
Tin-Plated
Descriptions
Description
500MCM BUTT SPLICE
extra long description
BUR YS34L 500 MCM CU. BUTT SPLICE
Product Type
Splice
Long Description
500 kcmil CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W34CVT Die, (2), Y35, Y39, Y750, Y46 Tool, U34CRT Die, (2), Die Index: 20 Element A, Color Code: Brown, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Wire Strip Length: 1-7/16 IN
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YS34L
Brand
BURNDY
GTIN
00781810508558
UPC
781810508558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
You must have an account to view stock levels
These alternate items can be purchased instead of YS34L.
Jump To:

Cross Referenced

These items are similar to YS34L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10014 3M Electrical Products 00054007128991
CI-500 3M Electrical Products 00054007256441
VHSS-500 Anderson n/a
VHSS500 Anderson n/a
YS34-L Burndy 00781810508558
CSS-500 Galvan Industries 00632591712361
SC 500 Greaves n/a
SC500 Greaves 00784491518267
VHSS500 Hubbell Power Systems 00096359339113
CT-500 ILSCO 00783669125344
19319-0003 Molex n/a
94436 Morris 00601986944366
SC-500 NSi Industries 00662381037145
SCSS500-6 Panduit n/a
SCS500-6 Panduit 00074983903658
BCU-050 Penn-Union 00785037219921
54518 Thomas & Betts 00786210545189
CSP500 Thomas & Betts 00783786132164
SC 500 Thomas & Betts 00783786751419
SC-500 D Thomas & Betts n/a
54518PFPH Thomas & Betts 00786209889997

* All prices subject to change.