YS31 - 350MCM Comp Cu Butt Splice

Burndy

  • $40.19 (Each)
  • $40.19 (Each)

  • $401.90 (Per 10)
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
YS31
Manufacturer
Burndy
Manufacturer's Part Number
YS31
Description
350MCM Comp Cu Butt Splice
350 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508251 / 00781810508251
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.19 (Each)
Standard Packaging
$401.90 (Per 10)
Resources
Images
 
 
YS31 - Small Image
 
YS31 - Large Image
Attachments
 
 
YS31 - Specification Sheet
Brochures
 
 
YS31 - Brochure
Other Links
 
 
YS31 - Other
 
YS31 - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
RED
Finish
Tin-Plated
Descriptions
Product Type
Splice
extra long description
BUR YS31 BUTT SPLICE LONG 350
Description
350MCM COMP CU BUTT SPLICE
Long Description
350 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, RED Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Color Code: Red, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (3), Oil Stop: No, Die Index: 18 Or 324, Conductor
Additional Information
Die Index
18
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS31
GTIN
00781810508251
UPC
781810508251
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS31.
Jump To:

Similar Items

Similar items are close alternatives to YS31, though they may not be 100% alike.

Long Barrel Tinnedcoppersplice 350MCM Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($221.47) ·
C350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.46

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71...
  • Our Part #: 54815
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54815
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($211.85) · 100 ($2,118.53) ·
54815 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.19

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35KV, Wire Size 350 K...
  • Our Part #: CU350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU350
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($423.70) · 100 ($4,237.00) ·
CU350 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11010 3M Electrical Products 00054007128656
11011 3M Electrical Products 00054007128816
35LBS Amprobe n/a
VHS350 Anderson n/a
VHS-350 Anderson n/a
YS31 Burndy 00781810508251
DPC35 DOSSERT n/a
DPC-35 DOSSERT n/a
CSH350 ESP n/a
CSS35R FRANKEL n/a
CSL-350 Galvan Industries 00632591712156
C 350 Greaves n/a
C-350 Greaves 00784491130209
VHS350 Hubbell Power Systems 00096359338932
CSL350 Ideal Industries n/a
CTL-350 ILSCO 00783669145724
MRC350 MAC n/a
94532 Morris 00601986945325
C-350 NSi Industries 00662381037619
SCL350-X Panduit 00074983904556
SCS350-X Panduit 00074983903559
SCL350 Panduit n/a
BBCU-035 Penn-Union 00785037215367
54815 Thomas & Betts 00786210548159
C 350 Thomas & Betts 00783786716975
CU350 Thomas & Betts 00783786132249
54015 Thomas & Betts 00786210540153

* All prices subject to change.

Begin Live Chat