YA4CN - #4 STR 1/2 Nema Hylug

Burndy

  • $23.39 (Each)
  • $23.39 (Each)

  • $1,169.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA4CN
Manufacturer
Burndy
Manufacturer's Part Number
YA4CN
Description
#4 STR 1/2 Nema Hylug
4 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810051429 / 00781810051429
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.39 (Each)
Standard Packaging
$1,169.50 (Per 50)
Resources
Images
 
 
YA4CN - Small Image
 
YA4CN - Large Image
Attachments
 
 
YA4CN - Specification Sheet
Brochures
 
 
YA4CN - Brochure
Other Links
 
 
YA4CN - Other
 
YA4CN - Other
 
YA4CN - Other
 
YA4CN - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
extra long description
BUR YA4CN 4STR 1/2STUD NEMA
Product Type
Terminal
Description
#4 STR 1/2 NEMA HYLUG
Long Description
4 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Finish: Electro-Tin Plated, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
8
Manufacturer Information
Manufacturers Part Number
YA4CN
Brand
BURNDY
GTIN
00781810051429
UPC
781810051429
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CN.
Jump To:

Cross Referenced

These items are similar to YA4CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CN Burndy 00781810051429
CLNS-4-12 ILSCO 00783669630428
LCB4-12-L Panduit 00613056165014
256-30695-1508 Thomas & Betts 00786210342528
L448 Thomas & Betts 00783786739240

* All prices subject to change.