YA342LN - 500MCM Cop 2H Lug

Burndy

  • $66.11 (Each)
  • $66.11 (Each)
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
YA342LN
Manufacturer
Burndy
Manufacturer's Part Number
YA342LN
Description
500MCM Cop 2H Lug
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505953 / 00781810505953
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.11 (Each)
Resources
Images
 
 
YA342LN - Large Image
 
YA342LN - Small Image
Other Links
 
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
Brochures
 
 
YA342LN - Brochure
Attachments
 
 
YA342LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
Description
500MCM COP 2H LUG
extra long description
BUR YA342LN 500-CU 2-HOLE-SHORT-NEM
Long Description
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Die Index: 20, Wire Strip Length: 1-7/16 IN, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (2), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (2), Con
Additional Information
Bolt Size
1/2 in
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA342LN
GTIN
00781810505953
UPC
781810505953
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA342LN.
Jump To:

Cross Referenced

These items are similar to YA342LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
VHCL50012BN Anderson n/a
VHCL-500-12BN Anderson n/a
YA34L2NTCFX Burndy 781810018484
YGHA34-2N Burndy 781810220399
YA342LN Burndy 00781810505953
58277 Burndy n/a
JISC2250 Burndy n/a
YAL342N Burndy 00781810417348
YGHA342N Burndy 78181022039
YA34-2LN Burndy 781810505953
DPLS502N DOSSERT n/a
CPL500BN ESP n/a
GL500N Greaves 784491320587
L 500N Greaves n/a
L-500-N Greaves 00784491400401
VHCS50012BN Hubbell Power Systems 00096359338741
VCELC05012H2 Hubbell Power Systems 00096359336600
CCL50050 Ideal Industries n/a
88-606 Ideal Industries n/a
CSWD-500-12-134 ILSCO 783669646214
CLND-500-12-134 ILSCO 00783669646184
CLWD-500-12-134 ILSCO 00783669646191
CRA-500L2 ILSCO n/a
CSWD50012134 ILSCO 00783669646214
136712500 KEARNEY n/a
SL5012 KLAUKE n/a
MAS5008N MAC n/a
MSB5008N MAC n/a
94390 Morris 00601986943901
50595 NAED n/a
GL50058 NSi Industries 662381036353
GL500N NSi Industries 662381036575
L500N NSi Industries 00662381035172
LCD500126 Panduit 00074983901067
LCC500-12-6 Panduit 00074983902651
LCD500-12-6 Panduit 74983901067
BLU050D Penn-Union 785037234009
BBLU-050D Penn-Union 00785037216586
BLU 050D Penn-Union 00785037234009
BLU050D PU n/a
CL5002N SOUTHPORT IND. n/a
327289 TE Connectivity n/a
54286BELP Thomas & Betts 786209895387
54287 Thomas & Betts 786210542874
58277 Thomas & Betts 786210582771
54286 Thomas & Betts 00786210542867
CTL5002 Thomas & Betts 783786410491
HL500N Thomas & Betts 783786731824
54876BE Thomas & Betts 00786210882734
HDL 500 N Thomas & Betts n/a
L 500 N Thomas & Betts n/a
L500-N Thomas & Betts 00783786739264
LCN500 Thomas & Betts 00783786032587
S989106 Thomas & Betts n/a
54286BE Thomas & Betts n/a
HDL500N Thomas & Betts 00783786844739
2932 Topaz 751338818279

* All prices subject to change.

Begin Live Chat