YA322N - 400 Comp Lug Two 1/2" Stud Holes

Burndy

  • $55.50 (Each)
  • $55.50 (Each)

  • $333.00 (Per 6)
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
YA322N
Manufacturer
Burndy
Manufacturer's Part Number
YA322N
Description
400 Comp Lug Two 1/2" Stud Holes
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505588 / 00781810505588
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.50 (Each)
Standard Packaging
$333.00 (Per 6)
Resources
Brochures
 
 
YA322N - Brochure
Other Links
 
 
YA322N - Other
 
YA322N - Other
 
YA322N - Other
Images
 
 
YA322N - Small Image
 
YA322N - Large Image
Attachments
 
 
YA322N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
extra long description
BUR YA322N 400 CU 2-HOLE LONG 1/2
Description
400 COMP LUG TWO 1/2" STUD HOLES
Long Description
400 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 19, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 2-3/16 IN, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U32RT, U30ART Die, (4), Y46 Tool, U32RT, U30ART Die With PUADP-1 Adapter, (4), Cond
Additional Information
Die Index
19
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA322N
GTIN
00781810505588
UPC
781810505588
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA322N.
Jump To:

Similar Items

Similar items are close alternatives to YA322N, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L400N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L400N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.42) ·
L400N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.40

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 ...
  • Our Part #: 54874BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54874BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($163.61) ·
54874BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA322N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
YA322N ABB Low Voltage Products n/a
YA322N Burndy 00781810505588
DPL402N DOSSERT n/a
CCBL400-50 Galvan Industries 00632591710893
L-400-N Greaves 00784491400357
VHCL40012BN Hubbell Power Systems 00096359338086
88-678 Ideal Industries n/a
CLND-400-12-134 ILSCO 783669645026
CLWD-400-12-134 ILSCO 783669645033
CSWD-400-12-134 ILSCO 783669645057
CLND40012134 ILSCO 00783669645026
CRA-400L2 ILSCO n/a
94386 Morris 00601986943864
L400N NSi Industries 662381035165
LCD400-12-6 Panduit 74983901043
LCC400126 Panduit 00074983902606
LCC400-12-6 Panduit 74983902606
BBLU-040D Penn-Union 785037216524
BBLU 040D Penn-Union 00785037216524
BBLU-030D Penn-Union 00785037216401
BBLU040D Penn-Union 78503721652
40LL12 TE Connectivity n/a
54874BELP Thomas & Betts 786209886187
54874BEPF Thomas & Betts 786210321448
LCN400 Thomas & Betts 00783786032655
54483 Thomas & Betts 00786210544830
54874 Thomas & Betts n/a
54874BE Thomas & Betts 00786210898087
L400N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN300 Thomas & Betts 00783786032648
LCN-400 Thomas & Betts 783786032655
3210A Topaz 751338816459

* All prices subject to change.

Begin Live Chat