YA31L - 350MCM Cop 1H Lug

Burndy

  • $39.60 (Each)
  • $39.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA31L
Manufacturer
Burndy
Manufacturer's Part Number
YA31L
Description
350MCM Cop 1H Lug
350 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505359 / 00781810505359
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.60 (Each)
Resources
Images
 
 
YA31L - Small Image
 
YA31L - Large Image
Attachments
 
 
YA31L - Specification Sheet
Brochures
 
 
YA31L - Brochure
Other Links
 
 
YA31L - Other
 
YA31L - Other
 
YA31L - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
350MCM COP 1H LUG
extra long description
BUR YA31L 350 CU 1-HOLE SHORT 1/2
Product Type
Terminal
Long Description
350 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Die Index: 18, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 1-3/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (2), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (2), Color Code: Red, Diele
Additional Information
Die Index
18
Manufacturer Information
Manufacturers Part Number
YA31L
Brand
BURNDY
GTIN
00781810505359
UPC
781810505359
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA31L.
Jump To:

Cross Referenced

These items are similar to YA31L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30056 3M Electrical Products n/a
325705 Amprobe n/a
325905 Amprobe n/a
VHCS35012 Anderson n/a
VHCS-350-12 Anderson n/a
YA31LTC12FX Burndy 781810020265
YA31L Burndy 00781810505359
YAL31T12 Burndy 00781810417270
YAV240M12 Burndy 00781810285749
STNZCTARG Burndy n/a
YA31-L Burndy 781810505359
DPLS351 DOSSERT n/a
DPLS35-1 DOSSERT n/a
CC350-50 Galvan Industries 00632591710329
GL 35048 Greaves n/a
GL-35048 Greaves 00784491320327
VHCS35012 Hubbell Power Systems 00096359338611
VHCS-350-12 Hubbell Power Systems n/a
CC35050 Ideal Industries n/a
CRA-350 ILSCO n/a
CSWS-350-12 ILSCO 783669643015
CRA300 ILSCO n/a
CSWS35012 ILSCO 00783669643015
CRA350 ILSCO n/a
19318-3012 Molex n/a
94088 Morris 00601986940887
GL35048 NSi Industries 662381036162
LCA35012X Panduit 00074983900558
LCA350-12 Panduit n/a
BLU-035S Penn-Union 785037233316
BLU 035S Penn-Union 00785037233316
54115NT Thomas & Betts 786209867858
58168 Thomas & Betts 786210581682
HL35048 Thomas & Betts n/a
HL350-48 Thomas & Betts 783786731671
54115 Thomas & Betts 786210541150
CTL350-12 Thomas & Betts 783786131921
S989184 Thomas & Betts n/a
CTL35012 Thomas & Betts 00783786131921
There were no add-on items found for YA31L.

* All prices subject to change.

false