YA302N - 300 Comp Lug Two 1/2" Stud Holes

Burndy

  • $61.58 (Each)
  • $61.58 (Each)

  • $615.80 (Per 10)
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
YA302N
Manufacturer
Burndy
Manufacturer's Part Number
YA302N
Description
300 Comp Lug Two 1/2" Stud Holes
300 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504789 / 00781810504789
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.58 (Each)
Standard Packaging
$615.80 (Per 10)
Resources
Images
 
 
YA302N - Small Image
 
YA302N - Large Image
Brochures
 
 
YA302N - Brochure
Other Links
 
 
YA302N - Other
 
YA302N - Other
 
YA302N - Other
Attachments
 
 
YA302N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA302N 300 CU 2-HOLE LONG NEMA
Description
300 COMP LUG TWO 1/2" STUD HOLES
Long Description
300 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, White Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Finish: Electro-Tin Plated, Die Index: 17, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), Dieless
Additional Information
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA302N
GTIN
00781810504789
UPC
781810504789
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA302N.
Jump To:

Cross Referenced

These items are similar to YA302N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
YA30-2N Burndy 00781810504789
YA302N Burndy 78181050478
DPL302N DOSSERT n/a
CCBL300-50 Galvan Industries 00632591710855
L-300-N Greaves 00784491400258
VHCL30012BN Hubbell Power Systems 00096359337966
88-674 Ideal Industries n/a
CLND-300-12-134 ILSCO 00783669642780
CRA-300L2 ILSCO n/a
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCCX4/012X Panduit n/a
BBLU 030D Penn-Union 00785037216401
BBLU030D Penn-Union 78503721640
30LL12 TE Connectivity n/a
54481 Thomas & Betts 00786210544816
54870 Thomas & Betts n/a
54870BE Thomas & Betts 00786210898063
L300-N Thomas & Betts 00783786738991
L300N Thomas & Betts n/a
LCN-300 Thomas & Betts 00783786032648
LCN300 Thomas & Betts 78378603264

* All prices subject to change.

Begin Live Chat