YA30 - 300 Comp Lug 1/2" Stud Hole

Burndy

  • $47.95 (Each)
  • $47.95 (Each)

  • $479.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
YA30
Manufacturer
Burndy
Manufacturer's Part Number
YA30
Description
300 Comp Lug 1/2" Stud Hole
300 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504550 / 00781810504550
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.95 (Each)
Standard Packaging
$479.50 (Per 10)
Resources
Images
 
 
YA30 - Small Image
 
YA30 - Large Image
Attachments
 
 
YA30 - Specification Sheet
Brochures
 
 
YA30 - Brochure
Other Links
 
 
YA30 - Other
 
YA30 - Other
 
YA30 - Other
 
YA30 - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA30 300 CU 1-HOLE LONG 1/2
Description
300 COMP LUG 1/2" STUD HOLE
Long Description
300 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Die Index: 17 Or 298, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), C
Additional Information
Die Index
17
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA30
GTIN
00781810504550
UPC
781810504550
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA30.
Jump To:

Similar Items

Similar items are close alternatives to YA30, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L30048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L30048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
L30048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to YA30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31053 3M Electrical Products 00054007126348
VHCL30012 Anderson n/a
VHCL-300-12 Anderson n/a
YA30 Burndy 00781810504550
YAZ30TC12 Burndy 00781810240243
CCB30050 CMC n/a
DPL301 DOSSERT n/a
CCB300-50 Galvan Industries 00632591710626
L 30048 Greaves n/a
L-30048 Greaves 00784491411704
VHCL30012 Hubbell Power Systems 00096359337959
88-638 Ideal Industries n/a
CLNS-300-12 ILSCO 00783669641868
CLWS-300-12 ILSCO 00783669641875
CRA-300L ILSCO 78366909720
CRA300L ILSCO n/a
CLNS30012 ILSCO 78366964186
94262 Morris 00601986942621
L30048 NSi Industries 00662381034144
LCA300-12-X Panduit 00074983900503
LCB300-12-X Panduit 00074983901500
LCB30012 Panduit n/a
BBLU-030S Penn-Union 00785037216432
BBLU030S Penn-Union 78503721643
30LS12 TE Connectivity n/a
54914BE Thomas & Betts 00786210898186
CTL300L-12 Thomas & Betts 00783786410415
L300-48 Thomas & Betts 00783786739011
54914 Thomas & Betts n/a

* All prices subject to change.

false