YA28LB0X - 4/0 Cu 1H Short 1/2

Burndy

  • $27.68 (Each)
  • $27.68 (Each)

  • $276.80 (Per 10)
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
YA28LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA28LBOX
Description
4/0 Cu 1H Short 1/2
4/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810554104 / 00781810554104
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.68 (Each)
Standard Packaging
$276.80 (Per 10)
Resources
Images
 
 
YA28LB0X - Small Image
 
YA28LB0X - Large Image
Brochures
 
 
YA28LB0X - Brochure
Other Links
 
 
YA28LB0X - Other
 
YA28LB0X - Other
Attachments
 
 
YA28LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Product Type
Terminal
Long Description
4/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, PURPLE Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-1/8 IN, Finish: Electro-Tin Plated, Package: Box, Temperature Rating: 90 DEG C, Die Index: 15, Tongue Angle: Straight, Color Code: Purple, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W28VT, W28RT, X28RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (2), X28RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U28RT Die, (1), Y46 Tool, U28RT Die Wi
Description
4/0 CU 1H SHORT 1/2
extra long description
BUR YA28LBOX 4/0 CU 1-HOLE SHORT 1/
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA28LBOX
GTIN
00781810554104
UPC
781810554104
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA28LB0X.
Jump To:

Cross Referenced

These items are similar to YA28LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30045 3M Electrical Products 00054007125846
VHCS-4/0-12 Anderson n/a
VHCS4012 Anderson n/a
YA28L-BOX Burndy 00781810554104
GL 4048 Greaves n/a
GL-4048 Greaves 00784491320266
CRB-4/0 ILSCO n/a
CSWS-4/0-12 ILSCO 00783669639698
19318-0412 Molex n/a
94080 Morris 00601986940801
GL4048 NSi Industries 00662381036131
LCAS4/0-12-X Panduit 00074983225125
BLU-4/0S1 Penn-Union 00785037231312
54170 Thomas & Betts 00786210541709
CTL40-12 Thomas & Betts 00783786131891
HL4/0-48 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat