YA262TC38 - 2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Size

Burndy

  • $32.52 (Each)
  • $32.52 (Each)

  • $1,626.00 (Per 50)
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
YA262TC38
Manufacturer
Burndy
Manufacturer's Part Number
YA262TC38
Description
2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Size
2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502396 / 00781810502396
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.52 (Each)
Standard Packaging
$1,626.00 (Per 50)
Resources
Other Links
 
 
YA262TC38 - Other
 
YA262TC38 - Other
 
YA262TC38 - Other
 
YA262TC38 - Other
Images
 
 
YA262TC38 - Large Image
Brochures
 
 
YA262TC38 - Brochure
Attachments
 
 
YA262TC38 - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
2/0 AWG CU, TWO HOLE, 3/8 STUD SIZE, 1 HOLE SIZE
Product Type
Terminal
extra long description
BUR YA262TC38 CUHYLUG 2/0STR 2HOLE
Long Description
2/0 AWG CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-9/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 13, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (2), Y46 Tool, U26RT Die With PUADP-1 Adapter, (2), Color Code: Black
Additional Information
Die Index
13
pallet quantity
17400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA262TC38
GTIN
00781810502396
UPC
781810502396
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA262TC38.
Jump To:

Cross Referenced

These items are similar to YA262TC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA262TC38 Burndy 00781810502396
L20N-38 NSi Industries 00662381035219
LCCF1/039D Panduit n/a
BBLU 2/0D 2TC38 Penn-Union 00785037216388
L20-TC38-5 Greaves 00784491332078
CLND-2/0-38-1 ILSCO 78366963782
LCC2/0-38D-X Panduit 07498338277
256-30695-1116 Thomas & Betts 00786210169101
256-30695-833 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat