KC17 - 10-7 STR 3/8 Post 1 Cond

Burndy

  • $54.76 (Each)
  • $54.76 (Each)

  • $2,738.00 (Per 50)
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
KC17
Manufacturer
Burndy
Manufacturer's Part Number
KC17
Description
10-7 STR 3/8 Post 1 Cond
Mechanical Grounding Connector, Cable to Flat, 10 - 7 Awg (STR) / 10 - 6 Awg (Sol), 1/4" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810254301 / 00781810254301
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.76 (Each)
Standard Packaging
$2,738.00 (Per 50)
Resources
Attachments
 
 
KC17 - Specification Sheet
Other Links
 
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
 
KC17 - Other
Images
 
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Large Image
 
KC17 - Small Image
 
KC17 - Large Image
Brochures
 
 
KC17 - Brochure
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
Bronze, Leaded, Commercial
Descriptions
Description
10-7 STR 3/8 POST 1 COND
Product Type
Mechanical
extra long description
BUR KC17 10-7 STR 3/8 POST 1 COND
Long Description
Mechanical Grounding Connector, Cable to Flat, 10 - 7 AWG (Str) / 10 - 6 AWG (Sol), 1/4" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 5/8, 7/16 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 3/8 IN, Stud Size: 1/4-20, Height: 1-3/8 IN
Additional Information
pallet quantity
44550
Manufacturer Information
Manufacturers Part Number
KC17
Brand
BURNDY
GTIN
00781810254301
UPC
781810254301
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC17.
Jump To:

Cross Referenced

These items are similar to KC17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC17 Burndy 00781810254301
DGN2 DOSSERT n/a
SSS 1 Penn-Union 00785037654067
BS1-7 Greaves 00784491707401
SSS-1 ILSCO 00783669862041
SPM-2L NSi Industries 00662381021014
SP1SS Thomas & Betts 00783786121496

* All prices subject to change.

Begin Live Chat