KAP10 - 1/0 Awg Alu Mech Pin Adapter

Burndy

  • $51.81 (Each)
  • $51.81 (Each)

  • $1,554.30 (Per 30)
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
KAP10
Manufacturer
Burndy
Manufacturer's Part Number
KAP1/0
Description
1/0 Awg Alu Mech Pin Adapter
Wire Range:6 Awg-1/0 Awg, Torque: 100 N LB, Voltage: 600 V.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945493322 / 00621945493322
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.81 (Each)
Standard Packaging
$1,554.30 (Per 30)
Resources
Images
 
 
KAP10 - Large Image
 
KAP10 - Small Image
Attachments
 
 
KAP10 - Specification Sheet
Brochures
 
 
KAP10 - Brochure
Other Links
 
 
KAP10 - Other
 
KAP10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
170
Conductor Size
6-1/0 AWG
Material
Aluminum
Dimensions and Weight
Size
2.01 in x 1.12 in x 1.43 in
Descriptions
Product Type
Pin Terminal
Long Description
Wire range:6 Awg-1/0 Awg, Torque: 100 N lb, Voltage: 600 V.
Special Features
AL9CU- UL Listed for use with fine strand conductor
Description
1/0 AWG ALU MECH PIN ADAPTER
extra long description
BUR KAP1/0 1/0 AWG AL MECH PIN ADAP
Additional Information
pallet quantity
2700
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KAP1/0
GTIN
00621945493322
UPC
621945493322
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
#6 - 1/0 Mechanical Pin Adaptor; Centered Pin
Packaging
Weight per each
0.11
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Terminate "upsized" conductor and/or fine strand conductor into mechanical connectors found in molded case circuit breakers, panel board equipment, and other switchgear.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat