KA26U - 6STR-2/0STR Dual Rated

Burndy

  • $5.67 (Each)
  • $5.67 (Each)

  • $283.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KA26U
Manufacturer
Burndy
Manufacturer's Part Number
KA26U
Description
6STR-2/0STR Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.47 In Overall Length, Screw Terminal
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370100 / 00781810370100
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Carton
$283.50 (Per 50)
Resources
Images
 
 
KA26U - Small Image
 
KA26U - Large Image
 
KA26U - Large Image
Specifications Sheets
 
 
KA26U - Specification Sheet
Attachments
 
 
KA26U - Specification Sheet
Brochures
 
 
KA26U - Brochure
Other Links
 
 
KA26U - Other
 
KA26U - Other
 
KA26U - Other
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.47 in;37 mm
Descriptions
Description
6STR-2/0STR DUAL RATED
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Product Type
Conductor Lug
Long Description
Conductor Lug, #6 AWG (Stranded) Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 1.47 in Overall Length, Screw Terminal
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Allen Key, Length: 1.47 IN, Installation Torque: 120 IN-LB, Width: 0.63 IN, Height: 0.8 IN, Dimension D: 0.81 IN, Dimension N: 0.47 IN, Dimension T: 0.19 IN
Short Description
Conductor Lug, Non-Insulated, 1.47 in;37 mm, 900 CT
extra long description
BUR KA26U 6STR-2/0STR DUAL RATED
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
2/0 AWG (Stranded)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
900 CT
Manufacturer Information
Manufacturers Part Number
KA26U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370100
UPC
781810370100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
You must have an account to view stock levels
These alternate items can be purchased instead of KA26U.
Jump To:

Similar Items

Similar items are close alternatives to KA26U, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 20T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.64)
20T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor S...
  • Our Part #: ADR21
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.95)
ADR21 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.12

Each

QTY:
Each
Add
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 2.0T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($53.82)
2.0T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA26U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-26U Burndy 00781810370100
LA-2/0 Galvan Industries 00632591713948
A-2/0 Greaves 00784491501108
DA20 Hubbell Power Systems 00096359299837
TA-2/0 ILSCO 00783669177497
90718 Morris 00601986907187
2-0T NSi Industries 00662381001047
20T NSi Industries 00662381001207
LA-2/0 Penn-Union 00785037446068
ADR21 Thomas & Betts 00783786610082
AT20 Thomas & Betts n/a
62205 Thomas & Betts n/a

* All prices subject to change.