K2C25B1 - 1/0 Split Bolt Conn

Burndy

  • $155.59 (Each)
  • $155.59 (Each)

  • $3,889.75 (Per 25)
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
K2C25B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C25B1
Description
1/0 Split Bolt Conn
Mechanical Grounding Connector, Cable to Flat, 2-1/0 Awg (STR) / 2-2/0 Awg (Sol), 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257357 / 00781810257357
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.59 (Each)
Standard Packaging
$3,889.75 (Per 25)
Resources
Attachments
 
 
K2C25B1 - Specification Sheet
Brochures
 
 
K2C25B1 - Brochure
Other Links
 
 
K2C25B1 - Other
 
K2C25B1 - Other
 
K2C25B1 - Other
 
K2C25B1 - Other
Images
 
 
K2C25B1 - Small Image
 
K2C25B1 - Large Image
 
K2C25B1 - Large Image
 
K2C25B1 - Large Image
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
Bronze Alloy, Leaded
Descriptions
Description
1/0 SPLIT BOLT CONN
Product Type
Mechanical
extra long description
BUR K2C25B1 2-1/0 STR 1 1/16 POST 2
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-1/0 AWG (Str) / 2-2/0 AWG (Sol), 1/2" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 15/16, 3/4 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Height: 2-7/8 IN, Stud Size: 1/2-13, Dimension B: 1-1/16 IN
Additional Information
pallet quantity
8700
Manufacturer Information
Manufacturers Part Number
K2C25B1
Brand
BURNDY
GTIN
00781810257357
UPC
781810257357
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL467
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C25B1.
Jump To:

Cross Referenced

These items are similar to K2C25B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C25B1 Burndy 00781810257357
DGM10L DOSSERT n/a
SPM-26L NSi Industries 00662381021151
SCS 5A1 Penn-Union 00785037596442
S2P102 Thomas & Betts n/a
SP5DL Thomas & Betts 00783786805310
BS2-10L Greaves n/a
SCS-5A1 ILSCO 00783669812220
S2P10-2 Thomas & Betts n/a
DGM-10L DOSSERT n/a
SPDL-5 ILSCO 78366923305
SP2-1/0L-L Panduit 07498371668
SCS-5A1 Penn-Union 78503759644

* All prices subject to change.

Begin Live Chat