K21A36U2 - Three:2 STR-600 Dual

Burndy

  • $230.45 (Each)
  • $230.45 (Each)

  • $4,148.10 (Per 18)
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
K21A36U2
Manufacturer
Burndy
Manufacturer's Part Number
K21A36U2
Description
Three:2 STR-600 Dual
Aluminum Universal Terminal, 2 Hole, Three: 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370322 / 00781810370322
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.45 (Each)
Standard Packaging
$4,148.10 (Per 18)
Resources
Images
 
 
K21A36U2 - Large Image
 
K21A36U2 - Small Image
Other Links
 
 
K21A36U2 - Other
 
K21A36U2 - Other
 
K21A36U2 - Other
Brochures
 
 
K21A36U2 - Brochure
Attachments
 
 
K21A36U2 - Specification Sheet
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
Aluminum
Number of Conductors
3
Descriptions
Description
THREE:2 STR-600 DUAL
Product Type
Terminal
extra long description
BUR K21A36U2 THREE:2 STR-600 DUAL
Long Description
Aluminum Universal Terminal, 2 Hole, Three: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Special Features
Universal terminal, These dual-rated panelboard lugs are constructed from high strength extruded aluminum alloy and electro tin-plated to provide low contact resistance
Manufacturer Information
Manufacturers Part Number
K21A36U2
Brand
BURNDY
GTIN
00781810370322
UPC
781810370322
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
1.77
Carton
1
Package
18
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K21A36U2.
Jump To:

Cross Referenced

These items are similar to K21A36U2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K21A36U-2 Burndy 00781810370322
3ABV-500 3ABV-600 Galvan Industries n/a
AQ3-600 Greaves 00784491124154
PV3600 Hubbell Power Systems 00096359355816
PB3-600 ILSCO 00783669180718
600T-3 NSi Industries 00662381001832
PB3-600 Penn-Union 00785037483056
AQ3600 Thomas & Betts 00783786694686
ASL60-32 Thomas & Betts 00783786133161
ASL60-21 ASL-60-32 Thomas & Betts n/a
62240 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat