GAR1634 - 500MCM Ground Conn

Burndy

  • $424.49 (Each)
  • $424.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GAR1634
Manufacturer
Burndy
Manufacturer's Part Number
GAR1634
Description
500MCM Ground Conn
Gar1634
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233801 / 00781810233801
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.49 (Each)
Resources
Images
 
 
GAR1634 - Small Image
 
GAR1634 - Large Image
Attachments
 
 
GAR1634 - Specification Sheet
Features
Conductor Size
300 to 500 KCMIL Stranded (Copper)
Material
Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware
Dimensions and Weight
Size
3-3/8 Inch W x 4-1/4 Inch H
Descriptions
extra long description
BRIGHT DIPPED CAST HIGH COPPER ALLOY BODY, DURIUM SILICON BRONZE HARDWARE MATERIAL; 3-3/8 INCH W X 4-1/4 INCH H SIZE; PARALLEL/90 DEGREE COPPER CABLE TO PIPE/ROD, WIRE TO REBAR, FENCE POST, DIRECT BURIAL USED ON; U-BOLT TO PIPE/ROD INSTALLATION; UL 467, UL (CANADA AND US), CSA APPROVAL; 300 TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE; 1-3/8 TO 1-1/2 INCH ROD SIZE; 1-1/4 INCH IPS SIZE; DURIUM[TM] BRAND; ROHS COMPATIBLE; REBAR SIZE #11; STUD/BOLT SIZE 1/2 INCH; INSTALLATION TORQUE 480 LB-INCH; GAR MODEL
Description
500MCM GROUND CONN
Product Type
Mechanical Grounding Connector
Long Description
MECHANICAL GROUNDING CONNECTOR, BRIGHT DIPPED CAST HIGH COPPER ALLOY BODY, DURIUM SILICON BRONZE HARDWARE MATERIAL; 3-3/8 INCH W X 4-1/4 INCH H SIZE; PARALLEL/90 DEGREE COPPER CABLE TO PIPE/ROD, WIRE TO REBAR, FENCE POST, DIRECT BURIAL USED ON
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Rebar Size #11; Stud/Bolt Size 1/2 Inch; Installation Torque 480 Lb-Inch
Additional Information
IPS Size
1-1/4 INCH
Rod Size
1-3/8 TO 1-1/2 INCH
Manufacturer Information
Manufacturers Part Number
GAR1634
Brand
Burndy LLC
Model
GAR
GTIN
00781810233801
UPC
781810233801
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
2.09
Carton
1
Uses, Certifications, and Standards
Used On
Parallel/90 Degree Copper Cable to Pipe/Rod, Wire to Rebar, Fence Post, Direct Burial
Installation
U-Bolt to Pipe/Rod
Approval
UL 467, UL (CANADA AND US), CSA
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1634.
Jump To:

Cross Referenced

These items are similar to GAR1634 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1634 Burndy 00781810233801
GPC12550 DOSSERT n/a
BG115D ESP n/a
2755G50 FRANKEL n/a
GB5879 GIBBONS n/a
C122 Greaves 00784491254004
GC1115D Hubbell Power Systems 00096359350996
GPL-23 ILSCO 00783669262407
23380 NAED n/a
ABG1250 O-Z Gedney n/a
GPL-23 Penn-Union 00785037358231
GPL23 PU n/a
DQ18338 ROYAL n/a
UC122 NSi Industries n/a
GC-111-5D Anderson n/a
ABG-1250 O-Z Gedney n/a

* All prices subject to change.