BIBD203FX - 2/0-14, 2-Sided Uni-Tap

Burndy

  • $83.21 (Each)
  • $83.21 (Each)

  • $8,321.00 (Per 100)
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
BIBD203FX
Manufacturer
Burndy
Manufacturer's Part Number
BIBD203FX
Description
2/0-14, 2-Sided Uni-Tap
Aluminum Unitap, Double Sided Entry, #14-2/0 Class B & C , #14-#1 Class G, H, I, K, Dlo, 3 Port
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945438781 / 00621945438781
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.21 (Each)
Standard Packaging
$8,321.00 (Per 100)
Resources
Images
 
 
BIBD203FX - Large Image
 
BIBD203FX - Small Image
Attachments
 
 
BIBD203FX - Specification Sheet
Other Links
 
 
BIBD203FX - Other
 
BIBD203FX - Other
 
BIBD203FX - Other
Brochures
 
 
BIBD203FX - Brochure
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
Aluminum
Conductor Size
14-2/0 AWG
Descriptions
Product Type
RUN/TAP
Description
2/0-14, 2-SIDED UNI-TAP
extra long description
BUR BIBD2/03FX 2/0-14 TWO SIDED UNI
Special Features
Features: Clear Plastisol covered AL6061-T6 aluminum body, Saves time, lowers installation costs, eliminates taping, Oxide inhibitor pre-installed, Inhibits moisture and contaminants from entering the contact area
Long Description
Aluminum UNITAP, Double Sided Entry, #14-2/0 Class B & C ,#14-#1 Class G,H,I,K, DLO, 3 PORT
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
BIBD203FX
GTIN
00621945438781
UPC
621945438781
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
BIBD, Multi-Port
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
194
Application
Tap connections and in-line splice/reductions are made quickly and easily with the UNITAP™ line of connectors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat