USD4461 - .44-.61 Double Mighty Strap

Bridgeport

  • $0.61 (Each)
  • $0.61 (Each)

  • $60.57 (Per 100)

  • $605.70 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
USD4461
Manufacturer
Bridgeport
Manufacturer's Part Number
USD-4461
Description
.44-.61 Double Mighty Strap
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification
Strut Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747028969 / 0781747028969 / 00781747028969
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$60.57 (Per 100)
Standard Packaging
$605.70 (Per 1,000)
Resources
Images
 
 
USD4461 - Small Image
 
USD4461 - Large Image
 
USD4461 - Video
Attachments
 
 
USD4461 - Specification Sheet
Other Links
 
 
USD4461 - Other
 
USD4461 - Other
Features
Material
Steel
Descriptions
Long Description
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates sizes 14/2 to 10/3 AC/MC/MCIA in Steel and Aluminum. FMC Steel and Aluminum in 3/8" trade side.
Special Features
Twice the strap in half the time! Position the duplex conector over the 2 cables and set the screw.
Description
.44-.61 DOUBLE MIGHTY STRAP
extra long description
BPT USD-4461 .44 - .61" DUAL AC/MC
Product Type
.44 - .61" Dual Ac/MC Strap
Features
Problem Solver: Slides along conduit to join where space is limited; Saves time joining racked runs!
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Cable Size
14/2 to 10/3
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
USD-4461
GTIN
00781747028969
UPC
781747028969
Taxonomies, Classifications, and Categories
Type
Dual Universal Strap
Category Description
STRUT STRAPS
Packaging
Weight per each
0.03
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Supporting 2 runs of AC/MC/FMC. Accomodates Steel and Aluminum AC/MC/FMC/MCIA with an outer diameter of 0.425 (14/2) to 0.61 (10/3) inches FMC in 3/8" trade size. Patented
standard
UL2239, CSA 22.2
You must have an account to view stock levels
These alternate items can be purchased instead of USD4461.
Jump To:

Similar Items

Similar items are close alternatives to USD4461, though they may not be 100% alike.

.61 - .71" Dual Ac/Mc Strap
  • MFR Part #: USD-6171
  • GTIN: 00781747028976
  • Manufacturer: Bridgeport

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds