US4461 - 3/8" Steel 1H Ac/MC Strap

Bridgeport

  • $0.20 (Each)
  • $0.20 (Each)

  • $20.41 (Per 100)

  • $204.10 (Per 1,000)

Availability: In Stock Locally
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
US4461
Manufacturer
Bridgeport
Manufacturer's Part Number
US-4461
Description
3/8" Steel 1H Ac/MC Strap
Mighty-Hold™ Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747028921 / 0781747028921 / 00781747028921
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$20.41 (Per 100)
Standard Packaging
$204.10 (Per 1,000)
Resources
Images
 
 
US4461 - Small Image
 
US4461 - Large Image
 
US4461 - Video
Attachments
 
 
US4461 - Specification Sheet
Other Links
 
 
US4461 - Other
 
US4461 - Other
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
Steel
Dimensions and Weight
Size
3/8 in
Length
1.38 in
Descriptions
Long Description
Strap, Steel, 3/8 in Size, 1.38 in Length, 1 hole, Non-Insulated
Special Features
One Hole Strap
Product Type
Strap
Features
Support multiple cable sizes with one strap: 14/2 - 10/3 for US-4461 and 10/4 - 8/3 for US-6171, USS-6171
Short Description
Strap, Steel, 3/8 in
extra long description
BPT US-4461 .44 - .61" AC/MC STRAP
Description
3/8" STEEL 1H AC/MC STRAP
Additional Information
Cable Size
14/2 to 10/3
Enclosure Type
NEMA FB-1
Number of Holes
1
Insulated/Non-Insulated
Non-Insulated
for use with
Supporting AC/MC/FMC;Accomodates Steel and Aluminum AC/MC/FMC;AC/MC/MCIA with an Outer Diameter of 0.425 in (14/2 AWG) to 0.61 in (10/3 AWG) in FMC in 3/8 in Trade Size
Standards Met
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B
package quantity
100 CT;1000 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
sub brand
Mighty-Hold(TM)
Manufacturers Part Number
US-4461
GTIN
00781747028921
UPC
781747028921
Taxonomies, Classifications, and Categories
Type
Universal Straps
Category Description
FLEX & MC STRAPS
Packaging
Weight per each
0.015
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of US4461.
Jump To:

Similar Items

Similar items are close alternatives to US4461, though they may not be 100% alike.

.61 - .71" Ac/Mc Strap
  • MFR Part #: US-6171
  • GTIN: 00781747028945
  • Manufacturer: Bridgeport

* All prices subject to change.

Begin Live Chat