CG771750 - 3/4" Steel Cord Grip (.650-.75)

Bridgeport

  • $23.67 (Each)
  • $23.67 (Each)

  • $236.69 (Per 10)

  • $2,366.89 (Per 100)
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
CG771750
Manufacturer
Bridgeport
Manufacturer's Part Number
CG771750
Description
3/4" Steel Cord Grip (.650-.75)
Cord Grip Connector, Yellow (Handle), Steel, 3/4 In Size, 0.650 to 0.750 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Threaded Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277169 / 0781747277169 / 00781747277169
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Carton
$236.69 (Per 10)
Standard Packaging
$2,366.89 (Per 100)
Resources
Images
 
 
CG771750 - Small Image
 
CG771750 - Large Image
 
CG771750 - Large Image
 
CG771750 - Video
Attachments
 
 
CG771750 - Specification Sheet
Other Links
 
 
CG771750 - Other
 
CG771750 - Other
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
Steel
Material, Color, and Finish
Color
Yellow (Handle)
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-9/16 in
Diameter
1.220 in
Size
3/4 in
Descriptions
extra long description
BPT CG771-750 3/4" STEEL CORD GRIP,
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Yellow (Handle), Steel, 3/4 in Size, 0.650 to 0.750 in Cable/Cord Size, 1-9/16 in Length, 1.220 in Diameter, Threaded Connection
Features
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
Short Description
Cord Grip Connector, Steel, 3/4 in, Yellow
Special Features
Liquid Tight and Water Tight Protection
Description
3/4" STEEL CORD GRIP (.650-.75)
Additional Information
Cable/Cord Size
0.650 to 0.750 in
for use with
Portable Cord
Connection Type
Threaded
Standards Met
NEMA Standard: FB-1;UL File Number: E11259;cULus Listed;UL 514B Listed
package quantity
10 CT;100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
CG771750
Brand
Bridgeport Fittings
GTIN
00781747277169
UPC
781747277169
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Indoor and Outdoor;All Fittings Can Be Used in Chemical and Treatment Plants As Well As for Offshore;Typical Applications Include Wiring of Motors;Transformers;Advanced Machinery;Refrigeration and Tools
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG771750.
Jump To:

Cross Referenced

These items are similar to CG771750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG771-750 Bridgeport Fittings 00781747277169
MCG-75B750 Madison Electric 00784297540288
CG11 American Fittings 00662364080229
CG-6275-S Appleton Electric 00781381449397
CG75750 Garvin Industries 00785592402530
ZS210ZP Killark 00783936121208
3703-6 Raco 00050169370360
3723-6 Raco 00050169983065
75B750 Topaz 00751338103009

* All prices subject to change.

Begin Live Chat