850SP - [25]3/8 90`Snapin SQZ

Bridgeport

  • $3.34 (Each)
  • $3.34 (Each)

  • $334.18 (Per 100)
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
850SP
Manufacturer
Bridgeport
Manufacturer's Part Number
850SP
Description
[25]3/8 90`Snapin SQZ
E-Z Lock 90 Degree Connector Double Screw Design
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747718013 / 0781747718013 / 00781747718013
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$3.34 (Each)
Resources
Images
 
 
850SP - Small Image
 
850SP - Large Image
 
850SP - Video
Attachments
 
 
850SP - Specification Sheet
Other Links
 
 
850SP - Other
 
850SP - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
extra long description
BPT 850SP 3/8" SNAP-IN 90 DEG FMC C
Product Type
3/8" Snap-In 90 Deg FMC Conn
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Description
[25]3/8 90`SNAPIN SQZ
Long Description
E-Z LOCK 90 Degree Connector Double Screw Design
Special Features
HCF
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
850SP
GTIN
00781747718013
UPC
781747718013
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Double Screw
Packaging
Weight per each
0.088
Carton
1
Uses, Certifications, and Standards
Application
90degree Connector for use with 3/8" Flexible Metal Conduit. Non-Insulated. Recommended cable types: Diameter for 12/2 (.550" 0 min) to 10/3 (.610" 0 max)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 850SP.
Jump To:

Cross Referenced

These items are similar to 850SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
850ST Arlington 00018997801548
850SP Bridgeport Fittings 00781747718013
859 Arlington 00018997008596
746DC Eaton Crouse-Hinds 00784564003638
11035B Halex 00051411110352
AC-350-D Neer 00687855109883
XC-299 Thomas & Betts 00785991909340
109 Topaz 00751338104303

* All prices subject to change.

Begin Live Chat