807DC2 - 1" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $14.31 (Each)
  • $14.31 (Each)

  • $357.74 (Per 25)

  • $1,430.94 (Per 100)
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
807DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
807-DC2
Description
1" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1 In Trade Size, Die-Cast Zinc Material, 2-1/4 In Length, FMC Connection, 1 Conductor, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158079 / 0781747158079 / 00781747158079
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Carton
$357.74 (Per 25)
Resources
Images
 
 
807DC2 - Small Image
 
807DC2 - Large Image
 
807DC2 - Large Image
 
807DC2 - Video
Attachments
 
 
807DC2 - Specification Sheet
Other Links
 
 
807DC2 - Other
 
807DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2-1/4 in
Size
1
Descriptions
Description
1" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1 in Trade Size, Die-Cast Zinc Material, 2-1/4 in Length, FMC Connection, 1 conductor, 0.36 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 1 in, 90°
extra long description
BPT 807-DC2 1" ANGLE CONN. ZINC
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Orientation
90°
Connection Type
FMC
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
1 CT;25 PK
Made in USA
yes
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
807-DC2
GTIN
00781747158079
UPC
781747158079
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
25
Uses, Certifications, and Standards
Application
90°Connector Suitable to Connect Mc/Fmc to Box or Enclosure. Recommended Cable Types: 1.187" 0 Min to 1.312" 0 Max
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 807DC2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 807DC2.

1" Flex 90 Degree Diecast Squeeze Connector
  • MFR Part #: N/A
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($357.74) ·
807DC - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$14.31

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 807DC2, though they may not be 100% alike.

90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC C...
  • MFR Part #: 804-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.68) · 100 ($254.71) ·
804DC2 - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add
90° Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 1-1/16 In Length, FMC ...
  • MFR Part #: 801-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($46.71) · 250 ($467.08) ·
801DC2 - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$1.87

Each

QTY:
Each
Add
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC C...
  • MFR Part #: 806-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.94) · 50 ($339.68) ·
806DC2 - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$6.79

Each

QTY:
Each
Add
90° Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 2-3/4 In Length, FMC...
  • MFR Part #: 808-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($546.90) ·
808DC2 - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$21.88

Each

QTY:
Each
Add
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Sec...
  • MFR Part #: 853
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.15) ·
853 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$23.15

Each

QTY:
Each
Add
3/8" Hinged Strap 90 Deg Conn
  • MFR Part #: 802-DC2
  • GTIN: 00781747158024
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 807DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
853 Arlington 00018997008534
807-DC2 Bridgeport Fittings 00781747158079
2739DC Eaton Crouse-Hinds n/a
L-110-3 Madison Electric 00784297361739
AC-97 Neer n/a
2694 Raco 00050169026946
XC-293 Thomas & Betts 00785991443240
103 Topaz 00751338103702

* All prices subject to change.

Begin Live Chat