651SP - 3/8" Single Screw NM Cable Conn

Bridgeport

  • $0.97 (Each)
  • $0.97 (Each)

  • $97.11 (Per 100)

  • $971.10 (Per 1,000)
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
651SP
Manufacturer
Bridgeport
Manufacturer's Part Number
651SP
Description
3/8" Single Screw NM Cable Conn
Snap-In NM Connector, Strap, Single Screw, Zinc Die Cast, Oval Cable, Size K.O. 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747706515 / 0781747706515 / 00781747706515
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$97.11 (Per 100)
Standard Packaging
$971.10 (Per 1,000)
Resources
Images
 
 
651SP - Small Image
 
651SP - Large Image
 
651SP - Video
Attachments
 
 
651SP - Specification Sheet
Other Links
 
 
651SP - Other
 
651SP - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" 1-Screw NM Cable Conn.
Description
3/8" SINGLE SCREW NM CABLE CONN
Features
Time Saver: Single Screw Strap Snap-in Connectors Speed Installation Time.
extra long description
BPT 651SP 3/8" 1-SCREW NM CABLE CON
Special Features
External spring steel locking tabs secures connector to electrical box.
Long Description
Snap-In NM connector, Strap, Single Screw, Zinc Die Cast, Oval Cable, Size K.O. 1/2 Inch.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
651SP
Brand
Bridgeport Fittings
GTIN
00781747706515
UPC
781747706515
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Screw Strap Type
Packaging
Weight per each
0.055
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For connecting nonmetallic cable to box or enclosure. It can be used with one or two cables.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 651SP.
Jump To:

Cross Referenced

These items are similar to 651SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
842ST Arlington 00018997800848
651SP Bridgeport Fittings 00781747706515

* All prices subject to change.

Begin Live Chat