583DC - 1" Emt to 1" Flex (Screw In) Diecast Coupling

Bridgeport

  • $8.75 (Each)
  • $8.75 (Each)

  • $87.46 (Per 10)

  • $874.59 (Per 100)
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
583DC
Manufacturer
Bridgeport
Manufacturer's Part Number
583-DC
Description
1" Emt to 1" Flex (Screw In) Diecast Coupling
Combination Coupling, 1 In Trade Size, Die-Cast Zinc Material, 1 In Length, 1-11/16 In Diameter, 21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095831 / 0781747095831 / 00781747095831
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.75 (Each)
Carton
$87.46 (Per 10)
Standard Packaging
$874.59 (Per 100)
Resources
Images
 
 
583DC - Small Image
 
583DC - Large Image
 
583DC - Large Image
 
583DC - Video
Other Links
 
 
583DC - Other
 
583DC - Other
Attachments
 
 
583DC - Specification Sheet
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
1-11/16 in
Descriptions
Description
1" EMT TO 1" FLEX (SCREW IN) DIECAST COUPLING
Product Type
Combination Coupling
Long Description
Combination Coupling, 1 in Trade Size, Die-Cast Zinc Material, 1 in Length, 1-11/16 in Diameter, 21 lb/EA
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Short Description
EMT to Flex Coupling, Zinc Die Cast, 1 in
extra long description
BPT 583-DC 1" COMBO. CPLG.
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connection Type
Combination
for use with
EMT Conduit
Standards Met
UL File No:E9391
package quantity
10 CT;100 PK
Made in USA
yes
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
583-DC
GTIN
00781747095831
UPC
781747095831
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
21 lb/EA
Weight per each
21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 583DC.
Jump To:

Similar Items

Similar items are close alternatives to 583DC, though they may not be 100% alike.

Emt/FMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch
  • Our Part #: 582DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 582-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($156.06) · 250 ($1,560.65) ·
582DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.24

Each

QTY:
Each
Add
Emt/FMC Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
  • Our Part #: 581DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 581-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($220.03) · 500 ($2,200.30) ·
581DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 583DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS-903 APPOZGCOMM 00687855341931
GF863 Arlington 00018997801739
583-DC Bridgeport Fittings 00781747095831
FECC100DC Eaton Crouse-Hinds 00662277028141
4910 Halex 00051411049102
OF1613 Orbit Industries 00835243049550
GX-100 O-Z Gedney 00687855350162
1484 Raco 00050169014844
133 Topaz 00751338108608

* All prices subject to change.

Begin Live Chat