508DC2 - 3/4" BX/Flex Set Screw Diecast Connector

Bridgeport

  • $3.15 (Each)
  • $3.15 (Each)

  • $78.73 (Per 25)

  • $314.91 (Per 100)

  • $787.28 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
508DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
508-DC2
Description
3/4" BX/Flex Set Screw Diecast Connector
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/16 In Length, 1-7/16 In Diameter, Set Screw Connection, 0.1328 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155085 / 0781747155085 / 00781747155085
Weight per unit
0.1328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$78.73 (Per 25)
Standard Packaging
$787.28 (Per 250)
Resources
Images
 
 
508DC2 - Small Image
 
508DC2 - Large Image
 
508DC2 - Large Image
 
508DC2 - Video
Attachments
 
 
508DC2 - Specification Sheet
Other Links
 
 
508DC2 - Other
 
508DC2 - Other
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/16 in
Diameter
1-7/16 in
Size
3/4
Descriptions
Product Type
Flexible Connector
Long Description
Flexible Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/16 in Length, 1-7/16 in Diameter, Set Screw Connection, 0.1328 lb/EA
Features
Straight set screw type fitting used to connect flexible metal (steel) conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 3/4 in, Straight, Set Screw
Description
3/4" BX/FLEX SET SCREW DIECAST CONNECTOR
extra long description
BPT 508-DC2 3/4" S.S. FLEX CONN.
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Set Screw
Made in USA
yes
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
25 CT;250 PK
angle
180 Deg
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
508-DC2
GTIN
00781747155085
UPC
781747155085
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1328 lb/EA
Weight per each
0.1328
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Straight Set Screw Type Fitting Used to Connect Flexible Metal (steel) Conduit to Box or Enclosure
standard
UL,CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 508DC2.
Jump To:

Similar Items

Similar items are close alternatives to 508DC2, though they may not be 100% alike.

Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connecti...
  • Our Part #: 507DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 507-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($67.08) · 500 ($670.80)
507DC2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 508DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L49 Arlington 00018997349002
508DC2 Bridgeport Fittings 00781747155085
703DC Eaton Crouse-Hinds 00662277028196
BXCN75 Garvin Industries 00785592992031
04807B Halex 00051411048075
L-48-2 Madison Electric 00784297360817
OF655 Orbit Industries 00835243037496
655 Regal n/a
121A Topaz 00751338107014

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds