4375LT - 2" Combo Coupling LT to Rigid

Bridgeport

  • $85.89 (Each)
  • $85.89 (Each)

  • $171.77 (Per 2)

  • $858.87 (Per 10)

  • $8,588.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4375LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4375-LT
Description
2" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 2 Inch, NPT Threads
Slang Terms

Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203755 / 0781747203755 / 00781747203755
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.89 (Each)
Carton
$171.77 (Per 2)
Standard Packaging
$858.87 (Per 10)
Resources
Images
 
 
4375LT - Small Image
 
4375LT - Large Image
 
4375LT - Video
Attachments
 
 
4375LT - Specification Sheet
Other Links
 
 
4375LT - Other
 
4375LT - Other
Descriptions
Product Type
2" Comb. Cuplg LT to RGD
Description
2" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4375-LT 2" COMB. CUPLG LT TO RG
Special Features
Malleable Iron Body with Steel Ferrule
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 2 Inch, NPT Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4375-LT
GTIN
00781747203755
UPC
781747203755
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
2
Packaging
Weight per each
0.98
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 2" Rigid Conduit (GRC & IMC) and 2" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
You must have an account to view stock levels
These alternate items can be purchased instead of 4375LT.
Jump To:

Cross Referenced

These items are similar to 4375LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR200FR American Fittings 00662364381128
4375-LT Bridgeport Fittings 00781747203755

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds