3001RT - 3/4" RT Thrdless RGD CMP Conn

Bridgeport

  • $13.12 (Each)
  • $13.12 (Each)

  • $327.88 (Per 25)

  • $1,311.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3001RT
Manufacturer
Bridgeport
Manufacturer's Part Number
3001-RT
Description
3/4" RT Thrdless RGD CMP Conn
3/4" Raintight Threadless Rigid Compression Connectors
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747030115 / 0781747030115 / 00781747030115
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.12 (Each)
Carton
$327.88 (Per 25)
Standard Packaging
$1,311.50 (Per 100)
Resources
Images
 
 
3001RT - Small Image
 
3001RT - Large Image
Attachments
 
 
3001RT - Specification Sheet
Other Links
 
 
3001RT - Other
 
3001RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/4" RT THRDLESS RGD CMP CONN
extra long description
BPT 3001-RT 3/4" STEEL RIGID RAINTI
Product Type
3/4" Steel Rigid Raintight Con
Special Features
Bridgeport Fittings Products are safety listed to ensure code compliance. With our wide selection of fittings, Bridgeport has a connector, coupling or transition fitting to meet your needs.
Long Description
3/4" Raintight Threadless Rigid Compression Connectors
Manufacturer Information
Manufacturers Part Number
3001-RT
Brand
Bridgeport
GTIN
00781747030115
UPC
781747030115
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
The 3000-RT Series are compression type connectors used to join unthreaded steel rigid conduit to box or enclosure in a wet location.
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat