BLITE100LED - 100W Led Temp Worklight

BRG

  • $235.11 (Each)
  • $235.11 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BLITE100LED
Manufacturer's Part Number
BLITE100LED
Description
100W Led Temp Worklight
Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
752560400157
Weight per unit
8.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.11 (Each)
Resources
Images
 
 
BLITE100LED - Small Image
 
BLITE100LED - Large Image
Features
Voltage Rating
120 to 277 v
Current Rating
15 A
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Descriptions
Product Type
LED Work Light
Long Description
LED Work Light, Commercial;Industrial;Residential Job Site Application, 50000 h Average Life, 360 ° Beam Angle, 13000 lm Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (HID) Equivalent Wattage, LED Lamp Type, Replaces HID, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating
Features
Bergen's LED work light offers high lumen, omni directional lamps perfect for industrial, commercial and residential job site applications. LED Corn Cob lamps are high lumen and energy efficient replacements for Metal Halide (MH) and High Pressure Sodium (HPS) lamps. Bergen's fixture design with female daisy-chain outlet comes assembled right out of the box. This new daisy-chain feature saves the electrician time and money when installing multiple fixtures. The function of the daisy-chain allows up to ten
Short Description
LED Work Light, 120 to 277 V, 100 W, 1 CT
Special Features
Replaces HID, CFL and Incandescent
Description
100W LED TEMP WORKLIGHT
Additional Information
Total Wattage
100 W
Equivalent Wattage
400 W (HID)
Brightness (Lumens)
13000 lm
beam angle
360 °
average life
50000 h
package quantity
1 ct
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BLITE100LED
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
8.37
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Residential Job Site
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?