PS10002WT - Permasleeve Heat Shrink Wire and Cable Labels 1"

Brady®

  • $666.41 (Each)
  • $666.41 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS10002WT
Manufacturer
Brady®
Manufacturer's Part Number
PS-1000-2-WT
Description
Permasleeve Heat Shrink Wire and Cable Labels 1"
Permasleeve Polyolefin Wire Marking Sleeves, White, 1" Dia X 2" W, Roll Of 250 Each
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820326069 / 00662820326069
Weight per unit
2.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.41 (Each)
Resources
Images
 
 
PS10002WT - Small Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
Attachments
 
 
PS10002WT - Specification Sheet
Tech Bulletins
 
 
PS10002WT - Tech Bulletin
Other Links
 
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
Features
Wire Size
1 in Dia x 2 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
1
Height
1.66 in
Size
1.66 in H x 2 in W
Width
2 in
Descriptions
Product Type
Sleeve, 1 In Dia X 2 In W
extra long description
BRADY PS-1000-2-WT SLEEVE, 1 IN DIA
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Description
PERMASLEEVE HEAT SHRINK WIRE AND CABLE LABELS 1"
Long Description
PermaSleeve Polyolefin Wire Marking Sleeves, White, 1" Dia x 2" W, Roll of 250 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
250
Shrink Ratio
3:1
Quantity
Roll of 250 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PS-1000-2-WT
GTIN
00662820326069
UPC
662820326069
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
2.325
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Wire and Cable Labeling
You must have an account to view stock levels

* All prices subject to change.