M61871342WT - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL

Brady®

  • $82.28 (Each)
  • $82.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M61871342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-187-1-342-WT
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/100
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595480 / 00888434595480
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.28 (Each)
Resources
Images
 
 
M61871342WT - Small Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
Tech Bulletins
 
 
M61871342WT - Tech Bulletin
Other Links
 
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1 in W
Width
1 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1" RL
Product Type
Heat-Shrink LBLS 0.187DIA WT 1" RL/100
extra long description
BRADY M6-187-1-342-WT Heat-Shrink L
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1 in RL/100
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Quantity
Roll of 100 Each
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-187-1-342-WT
GTIN
00888434595480
UPC
888434595480
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
You must have an account to view stock levels
These alternate items can be purchased instead of M61871342WT.
Jump To:

Similar Items

Similar items are close alternatives to M61871342WT, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia For BMP61 BMP71 M611 - 1...
  • Our Part #: PSPT1871WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSPT-187-1-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.28)
PSPT1871WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.28

Each

QTY:
Each
Add

* All prices subject to change.