M1251342 - Heat Shrink Sleeve, 0.125" Dia X 1", BK/WH

Brady®

  • $68.66 (Each)
  • $68.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M1251342
Manufacturer
Brady®
Manufacturer's Part Number
M-125-1-342
Description
Heat Shrink Sleeve, 0.125" Dia X 1", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 22 Awg to 16 Awg BK/WH 80 Each
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473082901 / 00754473082901
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.66 (Each)
Resources
Images
 
 
M1251342 - Small Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
Attachments
 
 
M1251342 - Specification Sheet
Tech Bulletins
 
 
M1251342 - Tech Bulletin
Other Links
 
 
M1251342 - Other
 
M1251342 - Other
 
M1251342 - Other
 
M1251342 - Other
Features
Wire Size
0.125 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Diameter
0.125
Height
0.235 in
Size
0.235 in H x 1 in W
Width
1 in
Descriptions
Product Type
Sleeve, 0.125 In Dia X 1 In W
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Description
HEAT SHRINK SLEEVE, 0.125" DIA X 1", BK/WH
extra long description
BRADY M-125-1-342 SLEEVE, 0.125 IN
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 22 AWG to 16 AWG BK/WH 80 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
80
Quantity
Cartridge of 80 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-125-1-342
GTIN
00754473082901
UPC
754473082901
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.333
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels
These alternate items can be purchased instead of M1251342.
Jump To:

Similar Items

Similar items are close alternatives to M1251342, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels Polyolefin 0.235"H X 1"W BK/WT 0.125"Dia
  • Our Part #: M51251342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M5-125-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.79) ·
M51251342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$64.79

Each

QTY:
Each
Add

* All prices subject to change.