BPSPT1871WT - 1.015 In X 0.335 In (25.7

Brady Worldwide, Inc.

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPSPT1871WT
Manufacturer
Brady Worldwide, Inc.
Manufacturer's Part Number
BPSPT1871WT
Description
1.015 In X 0.335 In (25.7
1.015 In X 0.335 In (25.78 MM X 8.5 MM)
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820187776 / 00662820187776
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BPSPT1871WT - Small Image
 
BPSPT1871WT - Large Image
Attachments
 
 
BPSPT1871WT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 to 12 AWG
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.765 Inch
Descriptions
Product Type
Label
Description
1.015 IN X 0.335 IN (25.7
extra long description
HEAT SHRINK, SELF EXTINGUISHING; WIRE DIAMETER 0.062 INCH TO 0.15 INCH; WIRE SIZE 18 TO 12 AWG; WHITE; QUANTITY 1000; LENGTH 1.765 INCH; POLYOLEFIN; PRINTER TYPE TLS2200[R]/TLS PC LINK[T]; PERMASLEEVE[T] BRAND; TEMPERATURE RANGE -67 TO 275 DEG F
Long Description
LABEL, HEAT SHRINK, SELF EXTINGUISHING; WIRE DIAMETER 0.062 INCH TO 0.15 INCH; WIRE SIZE 18 TO 12 AWG; WHITE; QUANTITY 1000; LENGTH 1.765 INCH; POLYOLEFIN; PRINTER TYPE TLS2200[R]/TLS PC LINK[T]; PERMASLEEVE[T] BRAND; TEMPERATURE RANGE -67 TO 275 DEG F
Commodity Description
Markers & Marking Tapes - Tape
Additional Information
TEMPERATURE RANGE -67 TO 275 DEG F
Additional Information
Quantity
74565
Minimum Wire Diameter
0.062 INCH
Maximum Wire Diameter
0.15 INCH
Printer Type
TLS2200[R]/TLS PC LINK[T]
Manufacturer Information
Brand
Brady Worldwide, Inc.
Manufacturers Part Number
BPSPT1871WT
GTIN
00662820187776
UPC
662820187776
Taxonomies, Classifications, and Categories
Type
HEAT SHRINK, SELF EXTINGUISHING
Availability
Status
Inactive
Packaging
Weight per each
0