S350 - Encl 3-1/2" Oil Tight Hole Seal

Eaton B-Line Series

  • $54.52 (Each)
  • $54.52 (Each)
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
S350
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S350
Description
Encl 3-1/2" Oil Tight Hole Seal
3.50-In. Oil-Tight Hole Seal
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485547 / 00782051485547
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.52 (Each)
Resources
Images
 
 
S350 - Small Image
 
S350 - Large Image
Attachments
 
 
S350 - Specification Sheet
Brochures
 
 
S350 - Brochure
Other Links
 
 
S350 - Other
 
S350 - Other
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
4.62 In Diameter
Descriptions
extra long description
B-LINE S350 3.50-IN. OIL-TIGHT HOLE
Long Description
3.50-IN. OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 4.12 In, Material ANSI 61 Polyester Powder Painted Steel
Product Type
3.50-In. Oil-Tight Hole Seal
Description
ENCL 3-1/2" OIL TIGHT HOLE SEAL
Manufacturer Information
sub brand
Electrical Enclosures
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S350
GTIN
00782051485547
UPC
782051485547
Taxonomies, Classifications, and Categories
Type
Hole Seal, Oil-Tight
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket, 3-1/2 In Conduit Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S350.
Jump To:

Similar Items

Similar items are close alternatives to S350, though they may not be 100% alike.

Hol-Sealers Hole Seal, 4.62-Inch Diameter, Gray, Mild Steel
  • Our Part #: AS350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AS350
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($760.60) ·
AS350 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$76.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S350 Eaton B-Line 00782051485547
HP350 Hammond Manufacturing 00623980410814
AS350 nVent-Thermal Management 00783510597900
WAS350 Wiegmann 00786725490868

* All prices subject to change.

Begin Live Chat