N225HDG - BLTD 1/2" HDG Spring Nut

Eaton

  • $5.70 (Each)
  • $5.70 (Each)

  • $569.78 (Per 100)
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
N225HDG
Manufacturer
Eaton
Manufacturer's Part Number
N225HDG
Description
BLTD 1/2" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX2"LX1.31"W, Steel, Hot-Dipped Galvanized, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563761 / 00799038563761
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.70 (Each)
Carton
$5.70 (Each)
Standard Packaging
$569.78 (Per 100)
Resources
Images
 
 
N225HDG - Small Image
 
N225HDG - Large Image
Attachments
 
 
N225HDG - Specification Sheet
Other Links
 
 
N225HDG - Other
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
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N225HDG N225HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 1/2" HDG SPRING NUT
Product Type
N225HDG
Long Description
Eaton B-Line series spring nut, 0.85"Hx2"Lx1.31"W, Steel, Hot-dipped galvanized, 1/2"-13 bolt size, 250 lbs load, 1500 lbs load
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225HDG
Brand
Eaton
GTIN
00799038563761
UPC
799038563761
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.116
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bl
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat