C22SH120GLV - BLTD 1-5/8X1-5/8X120 Comm SLTD CHNL

Eaton B-Line Series

  • $86.24 (Per 10 Feet)
  • $8.62 (Per Foot)

  • $86.24 (Per 10 Feet)

  • $862.41 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
C22SH120GLV
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
C22SH-120GLV
Description
BLTD 1-5/8X1-5/8X120 Comm SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized
Slang Terms
Strut channel, Strut
Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038503262 / 00799038503262
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.62 (Per Foot)
Carton
$86.24 (Per 10 Feet)
Resources
Images
 
 
C22SH120GLV - Small Image
 
C22SH120GLV - Large Image
Attachments
 
 
C22SH120GLV - Specification Sheet
Brochures
 
 
C22SH120GLV - Brochure
Tech Bulletins
 
 
C22SH120GLV - Tech Bulletin
Other Links
 
 
C22SH120GLV - Other
 
C22SH120GLV - Other
 
C22SH120GLV - Other
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Finish
Galvanized
Descriptions
extra long description
B-LINE C22SH-120GLV C22SH-120GLV
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 COMM SLTD CHNL
Product Type
C22SH-120GLV
Long Description
Eaton B-Line series strut channel, 1.62" channel height, 120" channel length, 1.62" channel width, Steel, SH hole pattern, Pre-galvanized
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Manufacturers Part Number
C22SH-120GLV
Brand
EATON B-LINE SERIES
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00799038503262
UPC
799038503262
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight per foot
1.34
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels

* All prices subject to change.