BRC51U24 - SPRG CBL Carrier to BM FSTNR, 1/8-1/4FLNG

Eaton

  • $6.41 (Each)
  • $6.41 (Each)

  • $160.24 (Per 25)

  • $640.94 (Per 100)
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
BRC51U24
Manufacturer
Eaton
Manufacturer's Part Number
BRC51-U24
Description
SPRG CBL Carrier to BM FSTNR, 1/8-1/4FLNG
Eaton B-Line Series Cable Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114LBS, MC/Ac Cable Carrier to Beam Fastener, .13" Min, .25" Max Mount Size, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051440669 / 00782051440669
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.41 (Each)
Carton
$6.41 (Each)
Standard Packaging
$160.24 (Per 25)
Resources
Attachments
 
 
BRC51U24 - Specification Sheet
Other Links
 
 
BRC51U24 - Other
 
BRC51U24 - Other
Images
 
 
BRC51U24 - Large Image
 
BRC51U24 - Small Image
Brochures
 
 
BRC51U24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
extra long description
B-LINE BRC51-U24 MC/AC CBL CARRIER
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
SPRG CBL CARRIER TO BM FSTNR,1/8-1/4FLNG
Product Type
MC/Ac CBL Carrier to BM FS, 1/8"-1/4" Flange Thickness
Long Description
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114lbs, MC/AC cable carrier to beam fastener, .13" Min, .25" Max mount size, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRC51-U24
Brand
Eaton
GTIN
00782051440669
UPC
782051440669
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Cable To Beam Fastener
Packaging
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRC51U24.
Jump To:

Cross Referenced

These items are similar to BRC51U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRC5-1-U24 Eaton B-Line 00782051440669
MCS5024 nVent-Thermal Management 00782856469919

* All prices subject to change.

Begin Live Chat