BP8W2 - SPRG 1/2" 15-25LB CNDT to Rod FSTNR

Eaton

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.05 (Per 100)
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
BP8W2
Manufacturer
Eaton
Manufacturer's Part Number
BP8W2
Description
SPRG 1/2" 15-25LB CNDT to Rod FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.05LBS, Conduit Size: 0.5" Emt, Push-Type Conduit to Rod Fasteners, .13" Min Mount Size, .38" Max Mount Size, #12 Wire .25" Rod Size, 25 LBS Vertical, 15 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193256 / 00781011193256
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$213.05 (Per 100)
Resources
Attachments
 
 
BP8W2 - Specification Sheet
Images
 
 
BP8W2 - Small Image
 
BP8W2 - Large Image
Other Links
 
 
BP8W2 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 in
Descriptions
Description
SPRG 1/2" 15-25LB CNDT TO ROD FSTNR
Product Type
Conduit to Rod FS, Push Type, 1/2" Emt
extra long description
B-LINE BP-8-W2 CONDUIT TO ROD FS, P
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb (Vertical), 15 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.05lbs, Conduit size: 0.5" EMT, Push-type conduit to rod fasteners, .13" Min mount size, .38" Max mount size, #12 wire .25" rod size, 25 lbs vertical, 15 lbs horizontal load
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP8W2
Brand
Eaton
GTIN
00781011193256
UPC
781011193256
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to rod fastener
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP8W2.
Jump To:

Cross Referenced

These items are similar to BP8W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-8-W2 Eaton B-Line 00781011193256
BP8W2 Eaton B-Line 00078101119327
4Z348P ERICO 78285650258
6Z348P ERICO 78285650260
CHPR-50 Garvin Industries 00785592123473
APS50 Minerallac 00784610188500
4Z348P nVent-Thermal Management 00782856502586
6Z348P nVent-Thermal Management 00782856502609
P4Z348P Panduit 00074983629411
SSFCUCS12 Thomas & Betts 00785991203585
SSFCUC-S1/2 Thomas & Betts 78599120358

* All prices subject to change.

Begin Live Chat